This product may not be available in all locations.
2
more
Power plug in relay, Harmony, 15A, 1CO, lockable test button, 24V DC
Item #: 276157
Cat #: RPM11BD
UPC: 785901437864
Sign In or Register to view pricing and more.
Documents & Guides
Power plug in relay, Harmony, 15A, 1CO, lockable test button, 24V DC
Overview
Power plug in relay, Harmony, 15A, 1CO, lockable test button, 24V DC
This Harmony RPM power plug-in relay has a coil control voltage of 24V DC and has 1 changeover contact SPDT (single pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901437864, RPM11BD
Specifications
Volts DC Control: | 24 |
Base: | 5-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Relay, Plug-In |
Poles: | 1 |
Standards: | California Proposition 65 |
Base: | 5-Blade |
Mounting: | Socket |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)