This product may not be available in all locations.
Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA
Item #: 276139
Cat #: QOU160
UPC: 785901489344
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA
Overview
Mini circuit breaker, QOU, 60A, 1 pole, 120/240 VAC, 10kA
QOU Miniature Molded Case Circuit Breakers are intended for use in residential and commercial applications. They are used for overcurrent protection and switching on both AC and DC electrical systems. These breakers provide a means to manually open a circuit using the interally magnetic strips. A range of accessories can be found for these breakers with their product range and are versatitle in their mounting.
Also known as: 785901489344, QOU160
Specifications
Mounting: | Panel |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Poles: | 1 |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)