Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT

Item #: 276115

Cat #: XCKP2118N12

UPC: 785901300496

Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, 1/2NPT
This XCKP standard format (CENELEC EN 50047) limit switch has a plastic roller lever and a plastic body. The limit switch is a device that converts a mechanical motion into an electrical control signal. This limit switch has a double insulated thermoplastic body, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It has 1 normally closed and 1 normally open, form Zb, snap action contacts. It has a rated operational current of 3A at 240VAC (A300) (AC-15), 0.27A at 250VDC (Q300)(DC13) and a conventional enclosed thermal current of 5A. Its mechanical durability is 10 million operating cycles and electrical durability is 5 million operating cycles. It is furnished with screw clamp terminals for electrical connection. It has a plastic roller lever that supports vertical approach from two directions. It is an IP66, IP67 and NEMA 1/2/4/6/6P/12/13 rated product. Limit switch has one entry tapped for 1/2 inch NPT cable gland. This limit switch has dimensions of 1.21inch (Width) x 1.68inch (Depth) x 4.80inch (Height) and weighs 0.22 lbs. It complies with UL 508, CSA C22.2 No.14, EN/IEC 60947.-5-1, and EN/IEC 60204-1 standards. Limit switch has a UL Listed, CSA Certified and CCC certifications. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901300496, XCKP2118N12

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Volts AC: 300
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4, NEMA 6
Material: Thermoplastic
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Mounting: Surface
Material: Thermoplastic
Poles: 2
Volts AC: 300
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)