Push Button, Illuminated, Harmony XB4, Red Flush, 22mm, LED, Plain Lens, 1NO/NC, 120VAC

Item #: 276106

Cat #: XB4BW34G5

UPC: 785901381549

Sign In or Register to view pricing and more.
Push Button, Illuminated, Harmony XB4, Metal, Red Flush, 22mm, Universal LED, Plain Lens, 1 Normally Open / 1 Normally Closed, 120 Volt AC

Overview

Push Button, Illuminated, Harmony XB4, Metal, Red Flush, 22mm, Universal LED, Plain Lens, 1 Normally Open / 1 Normally Closed, 120 Volt AC
This Harmony XB4 illuminated modular red push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses an integral LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381549, XB4BW34G5

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Volts AC: 120
Material: Chrome
Color: Red
Size: 22.5 mm
Type: LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)