This product may not be available in all locations.
2
more
PUSHBUTTONINCANDESCENT 250V 22MM XB4 +OPTIONS
Item #: 276104
Cat #: XB4BW3465
UPC: 785901381525
Sign In or Register to view pricing and more.
Documents & Guides
PUSHBUTTONINCANDESCENT 250V 22MM XB4 +OPTIONS
Overview
PUSHBUTTONINCANDESCENT 250V 22MM XB4 +OPTIONS
Also known as: 785901381525, XB4BW3465
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22 mm |
Type: | Steady |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Type: | Steady |
Size: | 22 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)