PUSHBUTTON LED 240VAC 22MM XB4 +OPTIONS

Item #: 276101

Cat #: XB4BW3445

UPC: 785901381518

Sign In or Register to view pricing and more.

Overview

PUSHBUTTON LED 240VAC 22MM XB4 +OPTIONS
Also known as: 785901381518, XB4BW3445

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Type: Steady
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Steady
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)