Switch disconnector,TeSys Control,for ON/emergency stop,125A

Item #: 276085

Cat #: VCCF5

UPC: 785901305620

Sign In or Register to view pricing and more.
Switch disconnector,TeSys Control,for ON/emergency stop,125A,4 screws fixing,for mounting at back of an enclosure

Overview

Switch disconnector,TeSys Control,for ON/emergency stop,125A,4 screws fixing,for mounting at back of an enclosure
VCCF5 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 125A 690V, it is used for main and emergency stop switching in motor applications up to 37kW@400V AC-23. Composed of a V5 switch body, extension shaft, red padlockable handle, and a yellow 90x90mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 330-350mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901305620, VCCF5

Specifications

Type: Rotary Handle
Standards: California Proposition 65
Type: Rotary Handle
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)