
Stand-off Insulator
Item #: 276064
Cat #: 559600
UPC: 782856579366
Documents & Guides
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Sign In or Register to view pricing and more.
Overview
Stand-off Insulator, 600V, Height: 1”, Hex Width: 1-1/8", Thread Diameter: 1/4", Thread Depth: 5/16", Working Range: -40°F to 266°F, Color: Black.
Great stability of electrical and mechanical parameters High resistance to leakage current UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC Halogen free
Also known as: 782856579366, 559600, apple insulators
Specifications
Diameter: | 1/4 in |
Material: | Glass Fiber Reinforced Polyester |
Diameter: | 1/4 in |
Material: | Glass Fiber Reinforced Polyester |
Customer Reviews
No reviews for this product
(0)