This product may not be available in all locations.

female - M12 - 4-pin - elbowed prewired connector - cable 5 m
Item #: 276037
Cat #: XZCP1241L5
UPC: 785901763215
Sign In or Register to view pricing and more.
Documents & Guides
female - M12 - 4-pin - elbowed prewired connector - cable 5 m
Overview
female - M12 - 4-pin - elbowed prewired connector - cable 5 m
This product is part of the XZ range, an offer of cordsets and connectors. This cable is made up of 4 wires and has a 4 pins M12 elbowed female connector with a metal collar. It is designed in polyurethane for severe industrial environments. Its rated operational voltage is 250V/AC or 300V/DC and its nominal current is 4A. Its contact resistance is 5000µOhm and its minimum insulating resistance is 1G?. It is dustproof, resistant to water jets (IP65), can be temporarily immersed in water (IP67), and withstands high pressure and steam cleaning (IP69K). This cable has a length of 5m and a diameter of 5.2mm. It is made up of 4 wires, each section of which is 0.34mm². Its color is black and its weight is 0.19kg. It is intended for industrial environments thanks to its excellent resistance to extreme temperatures (-40°C to +80°C in operation if the cable remains static). This cable complies with cULus certification. It is compatible with a 5 pins M12 male connector. XZ range includes a wide range of cordsets, connectors, and connection boxes designed for a simple connection process and a quick reference identification.
Also known as: 785901763215, XZCP1241L5
Specifications
Gender: | Female |
Type: | Connection Cable, Prewired |
Length: | 5 m |
Amps: | 4 |
Mounting: | Device |
Volts AC: | 250 |
Volts DC: | 300 |
Standards: | California Proposition 65 |
Color: | Yellow |
Gender: | Female |
Length: | 5 m |
Mounting: | Device |
Volts DC: | 300 |
Color: | Yellow |
Type: | Connection Cable, Prewired |
Amps: | 4 |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)