This product may not be available in all locations.

Inductive sensor XS2 M18, L60mm, stainless, Sn12mm, 12...24 VDC, cable 2 m
Item #: 276028
Cat #: XS218SAPAL2
UPC: 785901525240
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS2 M18, L60mm, stainless, Sn12mm, 12...24 VDC, cable 2 m
Overview
Inductive proximity sensors XS, inductive sensor XS2 M18, L60mm, stainless, Sn12mm, 12...24 VDC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. This sensor is part od the food and beverage processing series. It is a cylindrical, non flush mountable sensor. Diameter 18mm, plain. It features a stainless steel cylindrical boby and a 2m long cable. It has a sensing distance of 12mm. Three-wire, DC supply, 12V to 24V, NO function, PNP solid-state output .
Also known as: 785901525240, XS218SAPAL2
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)