This product may not be available in all locations.

pressure switch XMLB 20 bar - adjustable scale 2 thresholds - 1 C/O
Item #: 276024
Cat #: XMLB020A2S13
UPC: 785901171133
Documents & Guides
pressure switch XMLB 20 bar - adjustable scale 2 thresholds - 1 C/O
Sign In or Register to view pricing and more.
No associated products found.
Overview
pressure switch XMLB 20 bar - adjustable scale 2 thresholds - 1 C/O
This product is part of the XM range, an offer of pressure sensors and switches. This pressure switch controls or regulates pressure or vacuum levels in hydraulic or pneumatic systems. It transforms the pressure change into a digital electrical signal when the preset operating points are reached. This pressure sensor has an adjustable differential and regulation between double threshold. It incorporates a 1 C/O single-pole contact. It supports a pressure setting range of 0bar to 20bar and maximum permissible accidental pressure of 45bar. It is furnished with screw clamp terminals for electrical connection and 1/4-18 NPTF (female) for fluid connection. It has a diaphragm actuator which can be operated from any position. It offers a long mechanical life with a mechanical durability of about 5 million operating cycles. It is an IP66 rated product. The enclosure is made of zinc alloy. Its dimensions are 35mm (width) x 75mm (depth) x 113mm (height) and weighs 0.705kg. This pressure switch is suitable for controlling fluids such as air (0°C to 70°C), hydraulic oil (0°C to 70°C) and fresh water (0°C to 70°C). It is used for pressure control or monitoring on water pumps, compressors and moulding presses. This product is certified by UL, LROS (Lloyds Register of Shipping), EAC, CSA, CE and BV. It complies with UL 508, EN/IEC 60947-5-1 and CSA C22.2 No 14 standards. One of the most comprehensive catalogues of industrial and power pressure sensors on the market, including a user-friendly electronic transmitter sensor which can be configured in complete simplicity, with unrivalled flexibility. Ex nautilus control pressure switches, pressure transmitters and power pressure switches for industrial pressure control.
Also known as: 785901171133, XMLB020A2S13
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)