Pilot light, Harmony XB4,metal, green, 22mm, universal LED, plain lens, 230...240V AC

Item #: 276015

Cat #: XB4BVM3

UPC: 785901466437

Pilot light, Harmony XB4,metal, green, 22mm, universal LED, plain lens, 230...240V AC
Sign In or Register to view pricing and more.

Overview

Pilot light, Harmony XB4,metal, green, 22mm, universal LED, plain lens, 230...240V AC
This Harmony XB4 plain lens modular green pilot light is supplied with 230V to 240V AC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901466437, XB4BVM3

Specifications

Mounting: Panel
Size: 22 mm
Color: Green
Type: LED, Pilot Light
Material: Chrome
Volts AC: 240
Standards: California Proposition 65
Mounting: Panel
Color: Green
Material: Chrome
Standards: California Proposition 65
Size: 22 mm
Type: LED, Pilot Light
Volts AC: 240

Customer Reviews

No reviews for this product
(0)