8/3 w/Ground, MC, Aluminum Armor, Stranded
Item #: 276014
Cat #: MCAL83STRWG500RL
UPC: 077680114693
Sign In or Register to view pricing and more.
Documents & Guides
8/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .704"
Overview
8/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .704"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680114693, MCAL83STRWG500RL
Specifications
Length: | 500 ft |
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Conductors: | 3 |
Jacket: | Aluminum |
Gauge: | 8 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)