TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure

Item #: 276009

Cat #: VCCF4

UPC: 785901194026

Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 80 A - back of enclosure
VCCF4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 80A 690V, it is used for main and emergency stop switching in motor applications up to 30kW@400V AC-23. Composed of a V4 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-320mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901194026, VCCF4

Specifications

Type: Disconnect Switch, Complete
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 1
Color: Red/Yellow
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Complete
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Red/Yellow
Volts AC: 600
Poles: 3
Phase: 1
Amps: 80
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)