Eriflex, Metallic Braid, 150mm

Item #: 276008

Cat #: 556630

UPC: 782856449683

Sign In or Register to view pricing and more.
Documents & Guides
Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.

Overview

Earth Braid with Integral Palms, Tinned Electrolytic Copper, Length: 150 mm, Section: 16 mm, Width: 15 mm, Hole Diameter: 8.5 mm, Working Range up to 105°C.
Also known as: 782856449683, 556630

Specifications

Material: Copper
Diameter: 8 1/2 mm
Length: 150 mm
Material: Copper
Length: 150 mm
Diameter: 8 1/2 mm

Customer Reviews

No reviews for this product
(0)