This product may not be available in all locations.
![Legend Plate, Pendant Station, Yellow, Black Text, START - STOP Legend Plate, Pendant Station, Yellow, Black Text, START - STOP](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016094pfiletyperendition4000png.jpg?i=26BD8885-DEA9-47F9-BEEA-593B1D0F4647&f=420)
Legend Plate, Pendant Station, Yellow, Black Text, START - STOP
Item #:
27600
Cat #:
9001SKN208
UPC:
785901528418
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, START - STOP, 30 mm
Overview
Legend Plate, Pendant Station, Yellow Background, Black Text, START - STOP, 30 mm
Also known as: 785901528418, 9001SKN208
Specifications
Mounting: | Direct |
Type: | Legend Plate, Pendant Station, START-STOP |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station, START-STOP |
Material: | Plastic |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)