Conduit Hanger with Bolt, Steel, 3-1/2" EMT / Rigid

Item #: 275995

Cat #: CD8B

UPC: 782856120087

Documents & Guides
3-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350lbs. Standard Package Quantity: 10.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" EMT or RIGID Conduit Clamp with retained bolt; 5/16" mounting hole. Load Limit: 350lbs. Standard Package Quantity: 10.
Fast and easy installation – installs with screwdriver or nut driver Accommodates 1/2" thru 4" EMT or rigid conduit Mounting hole size CD0 thru CD3 for 1/4" bolt. CD4 thru CD9 for 5/16" bolt. Available in 3/8" mounting hole for 1/2"-2" pipe. To order add suffix 37 (ie. CD2B37). Retained bolt and built-in nut means there are less parts to handle or drop Bright zinc finish Also available in stainless steel 302 - contact factory for price and delivery, to order add suffix SS (ie. CD2B-SS). Stainless do not have nutless feature.
Also known as: 782856120087, CD8B, mini

Specifications

Diameter: 3 1/2 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)