12/3 Solid 600V Steel Armor 1000'

Item #: 275978

Cat #: MCSTL123SOLTUFFWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .530"
Also known as: MCSTL123SOLTUFFWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)