12/4 Steel Armored Cable Copper 1000'

Item #: 275955

Cat #: ACHCFAL124SOL1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/4 Copper Conductors, 600V, Aluminum Armored Cable, Solid, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

Overview

12/4 Copper Conductors, 600V, Aluminum Armored Cable, Solid, 1000 ft. Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"
Also known as: ACHCFAL124SOL1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)