6/1 Solid 600V Base Copper 1000'

Item #: 275949

Cat #: ACBARE6SOL1000RL

UPC: 077680100221

Sign In or Register to view pricing and more.
Documents & Guides
6/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil.

Overview

6/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil.
Bare Armored Ground Wire. Galvanized Interlocked Steel. 6-1 Solid. 1000 Feet NEC® 250.118
Also known as: 077680100221, ACBARE6SOL1000RL

Specifications

Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Solid
Package Type: Reel
Jacket: Steel
Material: Copper
Conductors: 1
Stranding: Solid
Length: 1000 ft
Volts AC: 600
Gauge: 6
Package Type: Reel

Customer Reviews

No reviews for this product
(0)