Selector switch, Harmony XB4, metal, black, 22mm, 3 positions, spring spring return, 1NO

Item #: 275922

Cat #: XB4BD41

UPC: 785901530350

Selector switch, Harmony XB4, metal, black, 22mm, 3 positions, spring spring return, 1NO
Sign In or Register to view pricing and more.

Overview

Selector switch, Harmony XB4, metal, black, 22mm, 3 positions, spring spring return, 1NO
This Harmony XB4 modular black selector switch has 2 positions, operates with a spring-return-to-left mechanism. It has a metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901530350, XB4BD41

Specifications

Mounting: Panel
Amps: 10
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Material: Chrome
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Color: Black
Poles: 1
Standards: California Proposition 65
Amps: 10
Type: 2 Position, Selector Switch
Material: Chrome
Volts AC: 600

Customer Reviews

No reviews for this product
(0)