This product may not be available in all locations.


PUSH BUTTON OPERATOR 22MM XB4B SPECIAL
Item #: 275920
Cat #: XB4BA922
UPC: 785901374473
Documents & Guides
PUSH BUTTON OPERATOR 22MM XB4B SPECIAL
Sign In or Register to view pricing and more.
No associated products found.
Overview
PUSH BUTTON OPERATOR 22MM XB4B SPECIAL
Also known as: 785901374473, XB4BA922
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X |
Standards: | California Proposition 65 |
Size: | 22 mm |
Customer Reviews
No reviews for this product
(0)