ANN Fuse

Item #: 275908

Cat #: ANN-400

UPC: 051712706414

Documents & Guides
400A 125V Fast Acting Limiter
Sign In or Register to view pricing and more.

No associated products found.

Overview

400A 125V Fast Acting Limiter
Also known as: 051712706414, ANN-400

Specifications

Mounting: Stud
Amps: 400
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Type: Very Fast-Acting
Mounting: Stud
Volts DC: 80
Volts AC: 125
Amps: 400
Interrupt Rating DC: 2.700 kA
Type: Very Fast-Acting

Customer Reviews

No reviews for this product
(0)