RS232 connecting cable, Modicon X80, for DTE terminal port, 2.5m

Item #: 275901

Cat #: TSXPCX1031

UPC: 785901621997

Sign In or Register to view pricing and more.
RS232 connecting cable, Modicon X80, for DTE terminal port, 2.5m

Overview

RS232 connecting cable, Modicon X80, for DTE terminal port, 2.5m
This cable is part of the Twido range, an offer of base controllers. This RS232 connecting cable is suitable for DTE terminal. It is furnished with 8-pin mini DIN and D-sub (DE-09) female connector for electrical connection. The length of this cable is 2.5m. It weighs 0.17kg. It is compatible with Harmony GTO, Twido, Harmony XBT, TSX Micro and Modicon Premium automation platform. The modular and configurable safety controller is able to monitor multiple safety functions on and around a machine protecting operators. Safety controllers are dedicated to safety applications requiring conformity up to performance level PL e/category 4 EN ISO 13849-1 and SIL3 EN/IEC 61508.
Also known as: 785901621997, TSXPCX1031

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)