This product may not be available in all locations.
![Terminal Module, Isolation Box, 1m, Cable, 150mA, 5VDC Terminal Module, Isolation Box, 1m, Cable, 150mA, 5VDC](https://rexel-cdn.com/products/image.jpg?i=D749A9C1-3030-47C7-A4D5-C83122D2E8D3&f=420)
Terminal Module, Isolation Box, 1m, Cable, 150mA, 5VDC
Item #: 275899
Cat #: TSXPACC01
UPC: 785901603115
Sign In or Register to view pricing and more.
Terminal Module, Isolation Box, 1 meter, Cable, 150 mA, 5 Volt DC
Overview
Terminal Module, Isolation Box, 1 meter, Cable, 150 mA, 5 Volt DC
Also known as: 785901603115, TSXPACC01
Specifications
Volts DC: | 5 |
Type: | Terminal Moduel |
Amps: | 0.150 |
Standards: | California Proposition 65 |
Volts DC: | 5 |
Amps: | 0.150 |
Type: | Terminal Moduel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)