Fuse Holder, Breakaway In-Line, Midget, Load/Line-Copper Set-Screw
Item #: 275896
Cat #: HEB-JW-RLC-J
UPC: 051712718486
Documents & Guides
Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-12-2 AWG Copper Set-Screw
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breakaway Single-Pole In-Line Fuse Holder for 13/32" x 1-1/2" Fuse, TRON, Load-12-3 AWG Copper Set-Screw, Line-12-2 AWG Copper Set-Screw
The Bussmann™ series of HEB submersible, single-pole in-line fuse holders for UL 13/32” x 1-1/2” supplemental fuses. Available in nonbreakaway and breakaway versions with an array of terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Non-breakaway versions require ordering optional insulating boots for submersibility.
Also known as: 051712718486, HEB-JW-RLC-J
Specifications
Diameter: | 13/32 in |
Material: | Phenolic |
Length: | 1 1/2 in |
Volts DC: | 600 |
Poles: | 1 |
Amps: | 30 |
Volts AC: | 600 |
Class: | Midget |
Mounting: | Inline |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Poles: | 1 |
Volts AC: | 600 |
Mounting: | Inline |
Interrupt Rating AC: | 200 kA |
Material: | Phenolic |
Volts DC: | 600 |
Amps: | 30 |
Class: | Midget |
Interrupt Rating DC: | 200 kA |
Customer Reviews
No reviews for this product
(0)