This product may not be available in all locations.
1
more
![Relay, Plug-In, Socket, 8 Blade, 10A, 250V AC/DC, Box Lugs Relay, Plug-In, Socket, 8 Blade, 10A, 250V AC/DC, Box Lugs](https://rexel-cdn.com/products/pdocrefrs532cpoda2016013pfiletyperendition4000png.jpg?i=908E4067-316B-4EEA-8DAB-6BE1493DE2D7&f=420)
Relay, Plug-In, Socket, 8 Blade, 10A, 250V AC/DC, Box Lugs
Item #: 275873
Cat #: RXZE2S108M
UPC: 785901437871
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Socket, 8 Blade, 10 Amp, 250 Volt AC/DC, Box Lugs
Overview
Relay, Plug-In, Socket, 8 Blade, 10 Amp, 250 Volt AC/DC, Box Lugs
Also known as: 785901437871, RXZE2S108M
Specifications
Volts DC: | 250 |
Amps: | 10 |
Mounting: | DIN Rail |
Type: | Relay, Socket, Plug-In |
Volts AC: | 250 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Mounting: | DIN Rail |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Amps: | 10 |
Type: | Relay, Socket, Plug-In |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)