Socket, Harmony, for RXM2/RXM4 Relays, 14 Blade, Screw Connectors, Mixed Contact

Item #: 275871

Cat #: RXZE2M114M

UPC: 785901758051

Socket, Harmony, for RXM2/RXM4 Relays, 14 Blade, Screw Connectors, Mixed Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Socket, Harmony, for RXM2/RXM4 Relays, 14 Blade, Screw Connectors, Mixed Contact
This Harmony RXZ plug-in relay socket has a coil control voltage of 250V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 10A. It has large choice of number of contacts for high rated current use with space-saving design. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. It is compatible with plug in control relay. Easy installation and connect to the relay from its socket. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).
Also known as: 785901758051, RXZE2M114M

Specifications

Volts DC: 250
Base: 14-Blade
Amps: 10
Mounting: DIN Rail
Type: Relay, Socket, Plug-In
Volts AC: 250
Poles: 4
Standards: California Proposition 65
Volts DC: 250
Amps: 10
Type: Relay, Socket, Plug-In
Poles: 4
Base: 14-Blade
Mounting: DIN Rail
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)