Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 750 MCM

Item #: 275854

Cat #: YA39N

UPC: 781810021248

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021248, YA39N

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 750

Customer Reviews

No reviews for this product
(0)