GE THQB1170 THQB 1 POLE 120/240V 10

Item #: 275832

Cat #: THQB1170

UPC: 783164048520

Sign In or Register to view pricing and more.
Documents & Guides
GE THQB1170 1P 70A 120V BOLT-

Overview

GE THQB1170 1P 70A 120V BOLT-
Also known as: 783164048520, THQB1170

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)