C-2000, Accessories, Selector Switches, 22mm Lever Type

Item #: 275820

Cat #: P9CSVD0N

UPC: 017018903704

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. VD0N 2 POS LEVER SEL SW MAINT VD0N3706

Overview

IEC Pilot Devices. P9 Pushbuttons. VD0N 2 POS LEVER SEL SW MAINT VD0N3706
Also known as: 017018903704, P9CSVD0N

Specifications

Size: 22.5 mm
Type: 2 Position
Color: Black
Size: 22.5 mm
Color: Black
Type: 2 Position

Customer Reviews

No reviews for this product
(0)