Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG
Item #: 275818
Cat #: YAV25LTC38FX
UPC: 781810518229
Sign In or Register to view pricing and more.
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810518229, YAV25LTC38FX
Specifications
Color: | Pink |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Color: | Pink |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)