Joy Stick, 30mm, Multi Position, Crane Operator

Item #: 275813

Cat #: XKBA14239

UPC: 785901171430

Documents & Guides
Joy Stick, 30 mm, Multi Position, Crane Operator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Joy Stick, 30 mm, Multi Position, Crane Operator
Also known as: 785901171430, XKBA14239

Specifications

Type: Crain Operator, Joy Stick
Amps: 10
Size: 30 mm
Mounting: Device
Color: Black
Volts AC: 600
Type: Crain Operator, Joy Stick
Size: 30 mm
Color: Black
Amps: 10
Mounting: Device
Volts AC: 600

Customer Reviews

No reviews for this product
(0)