Compression Lug, 2-Hole, 600 MCM, Aluminum

Item #: 275811

Cat #: YA36A3

UPC: 781810761250

Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 600 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Black, No Inspection Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 600 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Black, No Inspection Window
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810761250, YA36A3

Specifications

Color: Black
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Black
Material: Aluminum
Allowable Gauge Range: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)