Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125VAC

Item #: 27575

Cat #: FNA-5

UPC: 051712713580

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125 Volt AC

Overview

Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125 Volt AC
Also known as: 051712713580, FNA-5

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 5
Speed: Time Delay, Slow Blow
Volts AC: 125/250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Diameter: 13/32 in
Amps: 5
Volts AC: 125/250
Class: Midget
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)