Breaker, Main, 80A, 2P, 120/240VAC, 22kAIC, Type QOM1

Item #: 275732

Cat #: QOM80VH

UPC: 78590105472

Sign In or Register to view pricing and more.
Breaker, Main, 80 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1

Overview

Breaker, Main, 80 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1
Also known as: 78590105472, QOM80VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Amps: 80
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)