Breaker, 100A, 240VAC, 2P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 275728

Cat #: TQD22100X2

UPC: 783164150414

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 100 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164150414, TQD22100X2

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 240
Type: Breaker, Load Lugs Only
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Type: Breaker, Load Lugs Only
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)