Compression Terminal, 400 kcmil, Copper, One Hole

Item #: 275723

Cat #: YA32N

UPC: 781810018903

Documents & Guides
Compression Terminal, 400 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Terminal, 400 kcmil, Copper, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810018903, YA32N

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 400
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)