Compression Lug, Copper, 1 Hole

Item #: 275720

Cat #: YA31LTC12FX

UPC: 781810020265

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1 Hole with Inspection Window, 250 Flex, 1/2" Stud, Short Barrel, Tin Plated

Overview

Compression Lug, Copper, 1 Hole with Inspection Window, 250 Flex, 1/2" Stud, Short Barrel, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810020265, YA31LTC12FX

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 1-Hole
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)