This product may not be available in all locations.

Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, M12
Item #: 275695
Cat #: XUK9APANM12
UPC: 785901545392
Documents & Guides
Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, M12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Photoelectric sensors XU, XUK, polarised, Sn 5 m, 12...24 VDC, M12
This compact design single mode (polarised reflex system) photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode rectangular photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its 3 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.
Also known as: 785901545392, XUK9APANM12
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)