This product may not be available in all locations.
4
more
Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 3R, Farm
Item #: 275688
Cat #: THN3361RF
UPC: 783164338348
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge
Also known as: 783164338348, THN3361RF
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)