Inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m

Item #: 275685

Cat #: XS1N18PB349TF

UPC: 785901545095

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS1 M18, L39mm, brass, Sn10mm, 12...24 VDC, cable 2 m
This XS1 is a part of the OsiSense XS product range of inductive proximity sensors. Inductive proximity sensors enable the detection, without physical contact, of metal objects. Its range of applications is very extensive and includes monitoring the position of machine parts (cams, end stops, etc.) or counting the presence of metal objects. These sensors have high operating rates, fast response, and excellent resistance to industrial environments (robust products, fully encapsulated in resin). The range of this sensor is 0.8in (20mm) to 4in (100mm). The sensor accepts 12VDC to 24VDC power and provides a normally closed discrete PNP output along with an output state LED. The sensor is a flush mountable nickel plated brass M18 thread barrel sensor with a 6.56ft (2m) cable. It is compliant with UL, CE, and CSA standards, is IP68 and IP69K rated, and has a low temperature rating. It is suitable for railway, mobile equipment, material handling/conveying/logistics, material working/machine tools, packaging, robotics, food and beverage industries. This product is certified by CE, CSA and UL. Inductive sensors come in flush and non-flush versions, M8, M12, M18, M30 short and long bodies cylindrical forms, standard cubic, rectangular and flat forms. The inductive proximity sensors for non contact sensing of metal objects up to 60mm. It is designed for use in industrial applications relating to presence detection.
Also known as: 785901545095, XS1N18PB349TF

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Diameter: 39 mm
Length: 2 m
Poles: 1
Material: Brass
Standards: California Proposition 65
Volts DC: 12/24
Type: Inductive, Proximity Switch
Diameter: 39 mm
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Length: 2 m
Material: Brass
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)