This product may not be available in all locations.
2
more

Relay, Plug In, 11 Blade, 10A, 120VAC Coil, 250VAC, 3PDT, with LED
Item #: 275673
Cat #: RXM3AB2F7
UPC: 785901646075
Documents & Guides
Relay, Plug In, 11 Blade, 10 Amp, 120 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10
Sign In or Register to view pricing and more.
Overview
Relay, Plug In, 11 Blade, 10 Amp, 120 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10
Also known as: 785901646075, RXM3AB2F7
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Type: | Relay, IceCube |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)