This product may not be available in all locations.
2
more
Relay, Plug In, 11 Blade, 10A, 24VDC Coil, 250VAC, 3PDT, with LED
Item #: 275670
Cat #: RXM3AB2BD
UPC: 785901646051
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, 11 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10
Overview
Relay, Plug In, 11 Blade, 10 Amp, 24 Volt DC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10
Also known as: 785901646051, RXM3AB2BD
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Type: | Relay, IceCube |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)