Relay, Plug In, 8 Blade, 10A, 24VAC Coil, 250VAC, 3PDT

Item #: 275664

Cat #: RXM2AB3B7

UPC: 785901876625

Sign In or Register to view pricing and more.
Relay, Plug In, 8 Blade, 10 Amp, 24 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Normally Open, 3 Normally Closed, LED Option, Lots of 10

Overview

Relay, Plug In, 8 Blade, 10 Amp, 24 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Normally Open, 3 Normally Closed, LED Option, Lots of 10
Also known as: 785901876625, RXM2AB3B7

Specifications

Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Volts AC: 250
Base: 8-Blade
Standards: California Proposition 65
Poles: 3
Volts AC Control: 24
Mounting: Socket
Base: 8-Blade
Amps: 10
Type: Relay, IceCube
Volts AC: 250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)