This product may not be available in all locations.
2
more

Relay, Miniature, Plug In, 8 Blade, 12A, 120VAC Coil, 250VAC, 2PDT
Item #: 275661
Cat #: RXM2AB2F7
UPC: 785901582519
Documents & Guides
Relay, Miniature, Plug In, 8 Blade, 12 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, with LED, 10 per Package
Sign In or Register to view pricing and more.
Overview
Relay, Miniature, Plug In, 8 Blade, 12 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, with LED, 10 per Package
Also known as: 785901582519, RXM2AB2F7
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 12 |
Volts AC: | 250 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Amps: | 12 |
Base: | 8-Blade |
Poles: | 2 |
Mounting: | Socket |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)