Circuit breaker, LA, 200A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs

Item #: 27564

Cat #: LAL26200

UPC: 785901848448

Sign In or Register to view pricing and more.
Circuit breaker, LA, 200A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs

Overview

Circuit breaker, LA, 200A, 2 pole, 600VAC, 22kA, 250VDC, 10kA, lugs
Square D LA molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LA molded case circuit breaker is a 2 pole unit mount breaker, 200A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 22kA for 600VAC and 10kA for 250VDC. LA breakers are UL 489, CSA, IEC certified.
Also known as: 785901848448, LAL26200

Specifications

Amps: 200
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Amps: 200
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Mounting: Panel
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)