This product may not be available in all locations.
2
more
Load Center, Interior, 18 Circuit, 200A, 240VAC, 3PH, Type QO
Item #: 275630
Cat #: QON318L200
UPC: 785901868255
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Interior, Main Lug Only, 18 Circuit, 200 Amp, 240 Volt AC, 3-Phase, Type QO
Overview
Load Center, Interior, Main Lug Only, 18 Circuit, 200 Amp, 240 Volt AC, 3-Phase, Type QO
Also known as: 785901868255, QON318L200
Specifications
Amps: | 200 |
Phase: | 3 |
Mounting: | Panel |
Family / Style: | QO |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 18 |
Standards: | California Proposition 65 |
Amps: | 200 |
Mounting: | Panel |
Volts AC: | 120/240 |
Circuits: | 18 |
Phase: | 3 |
Family / Style: | QO |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)