Load center accessory, QO, mounting base, 12 spaces, 125A main lugs, OEM, neutral busbar

Item #: 275621

Cat #: QON112L125I

UPC: 785901911753

Sign In or Register to view pricing and more.
Documents & Guides
Load center accessory, QO, mounting base, 12 spaces, 125A main lugs, OEM, neutral busbar

Overview

Load center accessory, QO, mounting base, 12 spaces, 125A main lugs, OEM, neutral busbar
QON OEM mounting bases are for the mounting of plug on QO, QO GFI, QO AFI and QO EPD circuit breakers. These OEM mounting bases are available in single and three phase versions. This QON OEM mounting base is for a main breaker of 125 A at 240 VAC single phase. This unit provides 10 kA breaking capacity. This mounting base has 12 spaces for 1 pole breakers. A neutral assembly is supplied with this OEM mounting base. The main breaker will accept 4 AWG to 2/0 AWG copper or aluminum wire. The QON mounting base is UL component recognized.
Also known as: 785901911753, QON112L125I

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)