This product may not be available in all locations.

Load Center, 200A, Main Lugs, 3PH, 65kA, 208Y/120VAC, 30 Circuit
Item #: 275620
Cat #: TL30420R
UPC: 783164190182
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 200 Amp, Main Lug, 30 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 200 Amp, Main Lug, 30 Circuit, 3-Phase, 208Y/120 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164190182, TL30420R
Specifications
Amps: | 200 |
Phase: | 3 |
Mounting: | Surface |
Type: | Main Lug |
Circuits: | 30 |
Interrupt Rating AC: | 65 kA |
Volts AC: | 120/208Y |
Amps: | 200 |
Mounting: | Surface |
Circuits: | 30 |
Volts AC: | 120/208Y |
Phase: | 3 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)